Shop All Stacking Chairs
This Product is Discontinued
Comfort Products
Massage Recliner, Micro, Brown, 17" Seat Ht (Discontinued)
Mfr # 60-078011
Zoro # G5419123
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Glides 0
- Features 5-Level Intensity Massage, Heat
- Seat Depth 20 in
- Cushion Thickness 3 in
- Overall Height 38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort Products
- MFR # 60-078011
- Zoro # G5419123
- UPC # 046854125889
- Country of Origin China
- Category Stacking Chairs
Dimensions
Seat Depth | 20 in |
Overall Height | 38 in |
Back Height | 26 in |
Overall Width | 28 in |
Seat Height Min. | 17 in |
Back Width | 22 in |
Seat Width | 20 in |
Seat Height Max. | 17 1/2 in |
Overall Depth | 25 in to 38 in |
Description
Massage Recliner Chair, Overall Width 28 in, Overall Depth 25 in to 38 in, Seat Color Brown, Back Color Brown, Seat Depth 20 in, Seat Width 20 in, Seat Material Fabric, Back Material Microfiber, Weight Capacity 300 lb, Back Height 26 in, Back Width 22 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.