Shop All Executive Chairs
This Product is Discontinued
Comfort Products
Leather Big and Tall Chair, 23", Fixed Arms, Black (Discontinued)
Mfr # 60-5800T
Zoro # G7592794
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Big and Tall Chair
- Arm Style Fixed Arms
- Seat Material Leather
- Seat Color Black
- Seat Height Range 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort Products
- MFR # 60-5800T
- Zoro # G7592794
- UPC # 046854158009
- Country of Origin China
- Category Executive Chairs
Dimensions
Seat Height Range | 23" |
Seat Width | 23-1/2" |
Seat Depth | 21 3/8 in |
Back Height | 31-1/4" |
Seat Height Min. | 19 3/4 in |
Overall Depth | 28 1/2 in |
Overall Width | 29 1/4 in |
Seat Height Max. | 23 1/4 in |
Overall Height | 49 in |
Back Width | 22 5/8 in |
Seat Height | 23.2 in |
Minimum Seat Height | 19 3/4 in |
Notional Size | Big and Tall |
Maximum Seat Height | 23 1/4 in |
Maximum Overall Height | 49 in |
Seat-Depth | 21-3/8" |
Description
Office Chair, Adjustable Arms No, Overall Width 29 1/4 in, Overall Depth 28 1/2 in, Maximum Seat Height 23 1/4 in, Maximum Overall Height 49 in, Seat Color Black, Frame Color Silver, Seat Thickness 4 1/2 in, Back Color Black, Seat Depth 21 3/8 in, Seat Width 23 1/2 in, Seat Material Leather, Back Material Leather, Number of Arms 2, Weight Capacity 350 lb, Tilt Configuration Basic Tilt, Series Comfort Products, Style Classification Executive, Minimum Seat Height 19 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.