Shop All Desk Chairs
This Product is Discontinued
Comfort Products
Executive Chair, Foam, 22 3/8- Height, Fixed Arms, Black (Discontinued)
Mfr # 60-5811
Zoro # G7458577
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Executive Chair
- Arm Style Fixed Arms
- Seat Material Foam
- Seat Color Black
- Seat Height Range 22 3/8-
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort Products
- MFR # 60-5811
- Zoro # G7458577
- UPC # 046854163041
- Country of Origin China
- Category Desk Chairs
Dimensions
Seat Height Range | 22 3/8- |
Seat Width | 21" |
Seat Depth | 21 in |
Back Height | 28-3/8" |
Back Width | 20 1/2 in |
Seat Height Max. | 22 3/8 in |
Overall Height | 46 1/8 in |
Seat Height Min. | 19 in |
Overall Depth | 28 in |
Overall Width | 26 7/8 in |
Seat Height | 22 3/8 in |
Maximum Seat Height | 22 3/8 in |
Minimum Overall Height | 19 in |
Maximum Overall Height | 46 1/8 in |
Minimum Seat Height | 19 in |
Seat-Depth | 21" |
Description
Drafting Chair, Adjustable Arms No, Overall Width 26 7/8 in, Overall Depth 28 in, Maximum Seat Height 22 3/8 in, Maximum Overall Height 46 1/8 in, Seat Color Black, Frame Color Black, Seat Thickness 5 1/2 in, Back Color Black, Seat Depth 21 in, Seat Width 21 in, Seat Material Foam, Back Material Leather, Number of Arms 2, Weight Capacity 225 lb, Minimum Seat Height 19 in, Standards BIFMA, CAL 117, Arm Adjustment Not Applicable, Back Height 28 3/8 in, Back Width 20 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.