Shop All Desks
This Product is Discontinued
Comfort Products
Computer Desk, 23-1/2" D, 39.4" W, 38-1/2" H, Black, PVC (Discontinued)
Mfr # 50-100505
Zoro # G5419010
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Computer Desk
- Overall Width 39.4"
- Overall Depth 23-1/2"
- Overall Height 38-1/2"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort Products
- MFR # 50-100505
- Zoro # G5419010
- UPC # 046854169500
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 39.4" |
Overall Depth | 23-1/2" |
Overall Height | 38-1/2" |
Width | 39.4" |
Details
Type | Computer Desk |
Item | Computer Workstation |
Color | Black |
Material | PVC |
Number of Drawers | 2 |
Standards | ISTA 3A |
Frame Material | Steel, MDF |
Handle | Metal Pull |
Base Material | PVC |
Keyboard Shelf | Yes |
Number of Pedestals | 0 |
Assembly | Required |
Color Base | Black |
Color Top | Black |
Top Material | PVC |
For Use With | Computer |
Features | Keyboard Tray |
Shape | Rectangle |
Description
Computer Workstation,39-1/2" W,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.