Shop All File Cabinets
This Product is Discontinued
Comfort Products
2 Drawer File Cabinet, Espresso, Letter (Discontinued)
Mfr # 50-2401ES
Zoro # G5418773
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Espresso
- File Size Letter
- Material Medium Density Fiberboard
- Number of Drawers 2
- Overall Depth 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort Products
- MFR # 50-2401ES
- Zoro # G5418773
- UPC # 046854202306
- Country of Origin Malaysia
- Category File Cabinets
Dimensions
File Size | Letter |
Overall Depth | 18 in |
Overall Height | 22 in |
Overall Width | 15 3/4 in |
Details
Color | Espresso |
Material | Medium Density Fiberboard |
Number of Drawers | 2 |
Finish | Flat |
Lock Included | No |
Handle Type | Metal Pull |
Item | File Cabinet |
Standards | ISTA 3A |
Assembled/Unassembled | Unassembled |
Description
File Cabinet, Color Espresso, Finish Flat, Material Medium Density Fiberboard, Number of Drawers 2, Overall Depth 18 in, Overall Height 22 in, Overall Width 15 3/4 in, Standards ISTA 3A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.