Comfort Products 60-101401 Computer Task Chair with Tractor Seat - White - 18 x 23.5 x 23.5 in.
Mfr # 60-101401
Zoro # G703760178
Key Features
- Style Computer Task
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort Line Products
- MFR # 60-101401
- Zoro # G703760178
- UPC # 46854202856
- Country of Origin China
- Category Task Chairs
Details
Style | Computer Task |
Description
Comparable task chairs tend to wobble. Featuring a thicker, more stable frame, the Computer Task Chair is designed to eliminate wobble at any height setting. It also features a wider specially molded tractor seat to more comfortably support you throughout your day. Easily swivel and seat height adjustable with simple-touch pneumatic lift, the frame remains stable at its tallest setting. An improvement on comparable chairs, this unique task chair delivers exceptional functionality and lasting value. Offered by OneSpace, part of the Comfort Products family. With a history dating back to 1919, Comfort Products specializes in affordable brands for better living.
Features- Thicker, sturdier chrome-finished frame improves on stability to minimize wobble at any height setting
- Wider specially molded plastic tractor seat improves working comfort and support
- Sturdy chrome-finished base with 5 dual wheel multi-surface casters allow smooth rolling mobility
- Color: White
- Material: Plastic
- Dimension: 18" H x 23.5" W x 23.5" D
- Weight: 9.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARRICKS Rectangle Utility Table, 48" X 24" X 30", Walnut/Black Top, Woodgrain Laminate (UT244830-WA)
- MONARCH SPECIALTIES Coffee Table - 36"Dia / Brushed Silver / Mirror (I 3725)
- BAXTON STUDIO Perris Mid-Century Modern Tan Faux Leather and Walnut Brown Finished Wood Lounge Chair (175-10869-Zoro)
- CRES COR Thermostat, Solid State (0848008ACK)
- OFFICESOURCE Armless, Mesh Back Task Stool with Black Upholstered Seat, Footring and Titanium Steel Base (7851NSFOR)
- LORELL Fabric Task Chair, 17-1/2" to 21-3/4", Black (LLR82095)
- FLASH FURNITURE Task Chair, 17-1/4" to 21", Burgundy (H-2376-F-BY-GG)
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/4" to 22", Fixed Arms, Black (LF-W-118A-BK-GG)
- INDUSTRIAL SEATING ESD Stool - Fabric - Pneumatic - Blue (50-DF BLUE-413)
- BOSS OFFICE PRODUCTS Boss Budget Mesh Task Chair with T-Arms - Black (B6116C-CS)
- HON Gateway Mid-Back Task Chair, Up to 250 lb, 17"-22" Seat Height, Black (HONGVFMZ1ACCF10)
- Comfort Line Products Office Chairs