Comfort Products 50-SH01DW 5 Tier Large Corner Wall Mount Shelf - Dark Walnut - 49.25 x 7.5 x 7.5 in.
Mfr # 50-SH01DW
Zoro # G003732110
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort Line Products
- MFR # 50-SH01DW
- Zoro # G003732110
- UPC # 46854203181
- Country of Origin China
- Category Wall Shelving
Description
The OneSpace corner wall mount shelf is the right fit in more ways than one. It's designed to fit flush when installed correctly in any corner of the room. Each of its 5 sturdy shelves has a 10 lb. Maximum weight Capacity to fit an array of different types of things. From books, videos and DVDs, to collectibles, decorative items, knick-knacks, awards, trophies and then some. The rich, dark walnut laminate finish fits with practically any modern or contemporary interior and decor, and its zig zag configuration is both stylish and functional. Whether it's keeping things organized and out of the way or showing off what you're most proud of, this corner wall mount shelf is the perfect fit no matter how you look at it. Offered by OneSpace, part of the comfort products family. With a history dating back to 1919, comfort products specializes in affordable brands for better living.
Features- Convenient corner flush-fit wall mount features 5 shelves in Zig Zag fashion
- Fits any modern or contemporary décor
- Made of MDF with dark walnut laminate finish
- Sturdy 50-pound total weight capacity
- Ideal for organizing or displaying a variety of different items
- Easy to install
- Color: Dark Walnut
- Material: Melamine
- Dimension: 49.25" H x 7.5" W x 7.5" D
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS (4) 24 In. W x 48 In. H x 1/4 In. D ABS Textured Pegboards 96 pc. DuraHook Assortment 8 Hanging Bins (DB-4BK Kit)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 3 in W, 2 1/2 in H (BS-77)
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HWG6CC6478-4CL)
- BOSTONTEC Steel Shelf Divider, 8"h x 12"d (for SH1230 and SH1530), PLT (DIV1215 - P)
- HASTINGS HOME Hastings Home Hanging Storage Rack, Metal Over the Door or Wall Mount Shelves for Pantry, Kitchen (524046GJF)
- NEW AGE Aluminum Wall Shelf, 12"D x 24"W x 13-1/4"H, Silver (NS675)
- KOOLMORE NSF Stainless Steel Wall Mount Shelf - Industrial Grade Metal Shelving (WMSH-1248)
- KNAPE & VOGT Kv 85 Ano 84 Double Slot Standard Anochrome 84 in. (85 ANO 84)
- DESIGNS OF DISTINCTION 10" X 24" X 24" Furniture Grade Corner Floating Shelf - Cherry (01MFL102424CH1)
- EKENA MILLWORK 12"W x 2 5/8"H x 3 1/8"P Mini Classic Shelf (SH12X03X03CL)
- LTL HOME PRODUCTS 12 in. Wallscapes Essentials Glass Corner Shelf Kit (ESCORCLKIT)
- Comfort Line Products Wall Shelving