Shop All Conductive & Non-Conductive Mats
Comfort-King
Black Static Dissipative Runner 9/16" Thick
Mfr # WBRZ048KD-75
Zoro # G7981970
product price: $1,929.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,929.99
Free 30-Day Returns
Key Features
- Overall Length 75 ft.
- Overall Width 4 ft.
- Color Black
- Thickness 9/16"
- Backing Material Zedlan foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort-King
- MFR # WBRZ048KD-75
- Zoro # G7981970
- UPC # 023244272378
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 75 ft. |
Overall Width | 4 ft. |
Length | 75 ft. |
Mat Width | 4 ft |
Mat Length | 75 ft |
Width | 4 ft. |
Details
Item | Static Dissipative Runner |
Color | Black |
Thickness | 9/16" |
Backing Material | Zedlan foam |
Fire Resistant/Fire Retardant | Fire Resistant |
Mat Electrical Resistance | Anti-Static |
Edges | Straight edge |
Mat Thickness | 9/16 in |
Mat Surface Pattern | Diamond Plate |
Antifatigue | Yes |
Oil Resistant | No |
Mat Color | Black |
Brake Fluid Resistant | Yes |
Antimicrobial | No |
Cord Included | No |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Static Dissipative Runner, Anti-Static, Mat Length 75 ft, Mat Width 4 ft, Mat Thickness 9/16 in, Mat Color Black, Includes Cord No, Flame Resistant, Mat Surface Pattern Diamond Plate, No, No, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard C1 Full Brim, Vented, Fas-Trac III, Type 1, Class C, Blue (10215830)
- WEARWELL 3 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415)
- HY-KO Warning Lead Work Area Sign 8.5" x 12", 10PK (A20647)
- PIP Class 4 Electrical Glove, Size 10, PR (155-4-16/10)
- COMFORT-KING Black Static Dissipative Runner 9/16" Thick (WBRZ024KD-75)
- COMFORT-KING Black Static Dissipative Runner 3/8 in Thick (CK83824BK)
- CONDOR Black Static Dissipative Mat 3/8 mm Thick (8V572)
- RUBBER-CAL Dura-Scraper Checkered Commercial Entrance Mat - 3/8 in x 3 ft x 4 ft - Black Rubber Doormats (03-235-CH-3x4)
- NOTRAX 75 ft Switchboard Runner 75 ft Thick, Vinyl (837R0036YB)
- WEARWELL Black Electrically Conductive Runner 5/32" Thick, PVC Surface With Nitrile Infused Sponge (785.532X3X10DPBK)
- WEARWELL Gray Static Dissipative Anti Fatigue Mat 1/2" Thick, PVC Surface With Nitrile Infused Sponge (791.12X3X17GY)
- Comfort-King Floor Mats