Shop All Conductive & Non-Conductive Mats
Comfort-King
Black Static Dissipative Runner 9/16" Thick
Mfr # WBRZ024KD-75
Zoro # G7981928
product price: $944.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$944.99
Free 30-Day Returns
Key Features
- Overall Length 75 ft.
- Overall Width 2 ft.
- Color Black
- Thickness 9/16"
- Backing Material Zedlan foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort-King
- MFR # WBRZ024KD-75
- Zoro # G7981928
- UPC # 023244272330
- Country of Origin United States
- Category Conductive & Non-Conductive Mats
Dimensions
Overall Length | 75 ft. |
Overall Width | 2 ft. |
Width | 2 ft. |
Mat Width | 24" |
Mat Length | 75 ft |
Length | 75 ft. |
Details
Item | Static Dissipative Runner |
Color | Black |
Thickness | 9/16" |
Backing Material | Zedlan foam |
Fire Resistant/Fire Retardant | Fire Resistant |
Antifatigue | Yes |
Mat Thickness | 9/16 in |
Brake Fluid Resistant | Yes |
Edges | Straight edge |
Mat Color | Black |
Oil Resistant | No |
Mat Surface Pattern | Diamond Plate |
Antimicrobial | No |
Mat Electrical Resistance | Anti-Static |
Cord Included | No |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Static Dissipative Runner, Anti-Static, Mat Length 75 ft, Mat Width 24 In., Mat Thickness 9/16 in, Mat Color Black, Includes Cord No, Flame Resistant, Mat Surface Pattern Diamond Plate, No, No, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL SafeGrip, Latex Exam Gloves, Latex, M, Blue (MICSG-375-M)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Palm Coated, Medium (GL2503P)
- SIGNMISSION Safety Sign, OSHA WARNING, 5" Height, Overhead Crane Disconnect, Landscape (OS-WS-D-57-L-12741)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Suit, Medium (7040-SD M)
- COMFORT-KING Black Static Dissipative Runner 3/8 in Thick (CK83824BK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X51BK)
- CROWN MATTING TECHNOLOGIES Black with Yellow Border Static Dissipative Mat 5/8 in Thick (WD1223YB)
- RUBBER-CAL Dura-Scraper Linear Commercial Rubber Entrance Door Mat - 3/8 in x 4 ft x 6 ft - Black (03-239-LI-4x6)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831R0375BY)
- KNIPEX Red Insulated Mat Rubber (98 67 10)
- RUBBER-CAL Playground Slide Landing Mat - 36 in x 48 in (04-R277-3648)
- Comfort-King Conductive & Non-Conductive Mats