Shop All Conductive & Non-Conductive Mats
Comfort-King
Black Static Dissipative Runner 3/8 in Thick
Mfr # CK83824BK
Zoro # G7981255
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Color Black
- Mat Thickness 3/8 in
- Fire Resistant/Fire Retardant Fire Resistant
- Backing Material Vinyl
- Cord Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort-King
- MFR # CK83824BK
- Zoro # G7981255
- UPC # 023244910027
- Country of Origin Canada
- Category Conductive & Non-Conductive Mats
Dimensions
Mat Length | 60 ft |
Length | 60 ft. |
Width | 2 ft. |
Mat Width | 24" |
Overall Length | 60 ft. |
Overall Width | 2 ft. |
Details
Mat Color | Black |
Mat Thickness | 3/8 in |
Fire Resistant/Fire Retardant | Fire Resistant |
Backing Material | Vinyl |
Cord Included | No |
Antifatigue | Yes |
Antimicrobial | Yes |
Mat Electrical Resistance | Anti-Static |
Mat Surface Pattern | Pebble |
Brake Fluid Resistant | Yes |
Edges | Straight edge |
Color | Black |
Thickness | 3/8" |
Item | Static Dissipative Runner |
Oil Resistant | No |
Flame Resistant/Fire Retardant | Flame Resistant |
Description
Static Dissipative Runner, Anti-Static, Mat Length 60 ft, Mat Width 24 In., Mat Thickness 3/8 in, Mat Color Black, Includes Cord No, Flame Resistant, Mat Surface Pattern Pebble, Yes, No, Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, L, (9), Green, 100 Pack (6110PF L)
- YOUNG BROS STAMP WORKS Hand Stamp, 3" Shank L, Steel, 06273 X (06273 X)
- PYRAMEX Alair, Gray Frame, I/O Mirror Lens, Photochromatic Scratch Resistant (S3280S)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (82500000001)
- COMFORT-KING Black Static Dissipative Runner 9/16" Thick (WBRZ024KD-75)
- NOTRAX Black Switchboard Runner 1/4 in Thick, Vinyl (831C0048BL)
- NOTRAX Black Switchboard Runner 3/16 in Thick, Vinyl (835R0375BL)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X4BK)
- WEARWELL Black Military Switchboard Mat 1/8" Thick, PVC (711.18X3X15BK)
- NOTRAX Black Static Dissipative Runner 9 2/5 mm Thick, Sponge Foam (3VGN7)
- RUBBER-CAL Rubber Washer and Dryer Mat - 5mm x 32 x 29 (03-R277-3229)
- Comfort-King Floor Mats