Shop All Electric Fireplaces
Comfort Glow
Real Flame Electric Fireplace, 29 in OAW, 11 in OAD, 227 in OAH, 4600 Btu Heating
Mfr # QF4570R
Zoro # G507387625
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort Glow
- MFR # QF4570R
- Zoro # G507387625
- UPC # 13204345709
- Country of Origin China
- Category Electric Fireplaces
Description
Instant warmth and charm is what this Comfort Glow mobile electric fireplace provides This fireplaces ambient tricolor flame and vintage oak cabinet will fit into any rooms decor Built in casters allow for easy mobility The included full function remote allows convenient control of the builtin thermostat and two power selections This unit plugs into any polarized 120 V outlet for instant heat
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL FILTER 20 X 22 X 1 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG102022)
- CANARM Exhaust Fan, 18 In, 115/230V, 1/3hp, 1700rpm (AX18-1V)
- SCHAEFER Master 30" Direct Drive Portable Barrel Fan, 5500 CFM, 1/3 HP (MAC-30D)
- ALL-FILTERS 16X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (16301.13 6PK)
- HASTINGS HOME Electric Fireplace 47-inch Console TV Stand with Shelves, Remote Control and LED Flames (Gray) (201106LYY)
- HASTINGS HOME 36-Inch Stainless-Steel Electric Fireplace- Wall Mount or Floor Stand- Includes Remote Control (487625SWK)
- MANHATTAN COMFORT Electric 23 " Fireplace Box with Heat Functionality (FPBOX1)
- NORTHWEST Northwest 80-2000A-54 54 in. Wall Mounted LED Fire & Ice Flame with Remote Electric Fireplace (80-2000A-54)
- HASTINGS HOME Hastings Home 26-Inch Electric Fireplace, Wall Mount, 2 Heat Settings, Dimmable, Remote Control, Black (188383ONG)
- NORTHWEST Northwest 80-EF451S Black Glass Panel Electric Fireplace Wall Mount & Remote (80-EF451S)
- MANHATTAN COMFORT Franklin 60" Fireplace with 2 Doors in Grey (FP3-GY)
- Comfort Glow Electric Fireplaces