Shop All Window & Wall Air Conditioners
Comfort-Aire
Room Air Conditioner, 115 V, 60 Hz, 8000 Btuhr Cooling, 109 EER, 585552 dB
Mfr # REG-81M
Zoro # G107679007
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$713.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Comfort-Aire
- MFR # REG-81M
- Zoro # G107679007
- UPC # 847283008671
- Country of Origin China
- Category Window & Wall Air Conditioners
Description
Electronic controls with full feature remote, 24 hrs OnOff timer Energy saver mode, autorestart, fourway adjustable air direction, one degree temperature adjustment Designed for supplemental electric heat only, thermostat cycles heating element on and off
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCURY FLOOR MACHINES High Roller Air Mover - 1/2 hp, 3 speed, with 20' cord. w/ retractable handle and wheels. (90-2000WH)
- KOCH FILTER 14x30x2 High Capacity Pleated Air Filter, MERV 8 (102-032-039)
- CEDAR RIDGE Hearth 24In. Decorative Realistic Fireplace Ceramic Wood Log Set - M (CRHWV24RP-D)
- ASCO S262Sg02N3Fj5 120V 1" Npt. 2-Way (S262SG02N3)
- COMFORT-AIRE Room Air Conditioner, 208230 V, 60 Hz, 24,700, 25,000 Btuhr Cooling, 94 EER, 636158 dB (REG-253M)
- COMFORT-AIRE RADS101Q Window Air Conditioner, 115 V, 60 Hz, 10000 Btuhr Cooling, 12 EER, 615856 dBA (RADS-101Q/R)
- COMFORT-AIRE Room Air Conditioner, 208230 V, 60 Hz, 11,600, 12,000 Btuhr Cooling, 109 EER, 615855 dB (REG-123M)
- GLOBAL INDUSTRIAL 208 / 230, Cool Only BtuH, 24-3/16 in W. (292857)
- FRIGIDAIRE Window Air Conditioner, 115V AC, 18 1/2 in W. (FHWW083WB1)
- FRIEDRICH Air Conditioner w/Heat, 10,000 BtuH Cool (WET10A33A)
- PERFECT AIRE Through-the-Wall A/C, 14,000 BtuH, 230V AC (4PATW14002)
- Comfort-Aire Window & Wall Air Conditioners