Shop All Window & Wall Air Conditioners
Comfort-Aire
RADS121P Air Conditioner, 115 V, 60 Hz, 12000 Btuhr Cooling, 12 EER
Mfr # RADS-121Q/R
Zoro # G107677898
product price: $643.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$643.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfort-Aire
- MFR # RADS-121Q/R
- Zoro # G107677898
- UPC # 847283028563
- Country of Origin Taiwan, Province of China
- Category Window & Wall Air Conditioners
Description
ComfortAire Air Conditioner, 87 A, 115 V, Frequency Rating 60 Hz, Cooling Capacity 12000 Btuhr, EER Rating 12, Number of PortsWays 4, 3 Speeds, 450 to 550 sqft Coverage Area, Air Flow Rate 300 cfm, Sound Level 615754 dB, Control Type Electronic, Humidity Removal Capacity 254 ptshr, 19 in W, 2112 in D, 1458 in H, Window Mounting, Includes Window Mounting Kit 450 to 550 sqft Coverage Area
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAVORCOOL 3.6CFM 1/4HP Air Vacuum Pump with Manifold Gauge Set for Freon Charging (FC-36T-136G)
- TRUE BLUE AIR FILTER FIBERGLASS 14X18X1in. (114181)
- BESTAIR Carbon Filter 20X20X1 (PF2020-1)
- DANFOSS Coil, 24Vac 10W Coil, Be024Bs (018F6715)
- COMFORT-AIRE Room Air Conditioner, 208230 V, 60 Hz, 24,700, 25,000 Btuhr Cooling, 94 EER, 636158 dB (REG-253M)
- COMFORT-AIRE Room Air Conditioner, 208230 V, 60 Hz, 11,600, 12,000 Btuhr Cooling, 109 EER, 615855 dB (REG-123M)
- COMFORT-AIRE RADS101Q Window Air Conditioner, 115 V, 60 Hz, 10000 Btuhr Cooling, 12 EER, 615856 dBA (RADS-101Q/R)
- COMFORT-AIRE RADS183P Room Air Conditioner, 208230 V, 60 Hz, 17,700, 18,000 Btuhr Cooling, 118 EER (RADS-183Q)
- COMFORT-AIRE Room Air Conditioner, 115 V, 60 Hz, 8000 Btuhr Cooling, 109 EER, 585552 dB (REG-81M)
- COMMERCIAL COOL 6,000 BTU Window Air Conditioner (CC06WT)
- COMMERCIAL COOL Window Air Conditioner, 115, 19 in W. (CWAM12W6C)
- Comfort-Aire Window & Wall Air Conditioners