Shop All Window & Wall Air Conditioners
Comfort-Aire
RADS101Q Window Air Conditioner, 115 V, 60 Hz, 10000 Btuhr Cooling, 12 EER, 615856 dBA
Mfr # RADS-101Q/R
Zoro # G407680925
product price: $593.99
/ea
Free Shipping & Returns
$593.99
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
- Brand Comfort-Aire
- MFR # RADS-101Q/R
- Zoro # G407680925
- UPC # 847283028556
- Country of Origin Taiwan, Province of China
- Category Window & Wall Air Conditioners
Description
Room air units are an economical and practical means of adding comfort to a home, commercial space, warehouse office, or other area For best results, the air conditioner or room heat pump should be correctly sized for the space The specifications in this catalog show the approximate square footage which each unit effectively cools However, other factors should be considered in selecting model size it would be a good idea to choose the next size up if there are multiple doors and windows in the space, if ceilings are exceptionally high, if heatgenerating equipment is used, or if several people occupy the space
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- HONEYWELL Modulating Valve Actuator, 20 to 28 Vac (M7410F1000)
- SUNCOURT 6" Fully Adjustable Motorized Airflow Control Damper - Normally Open (ZO206)
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F (CSH00338)
- DAYTON Motor, 208 to 230V (3900-2010-000)
- COMFORT-AIRE Room Air Conditioner, 208230 V, 60 Hz, 11,600, 12,000 Btuhr Cooling, 109 EER, 615855 dB (REG-123M)
- COMFORT-AIRE Room Air Conditioner, 208230 V, 60 Hz, 24,700, 25,000 Btuhr Cooling, 94 EER, 636158 dB (REG-253M)
- COMFORT-AIRE RADS183P Room Air Conditioner, 208230 V, 60 Hz, 17,700, 18,000 Btuhr Cooling, 118 EER (RADS-183Q)
- COMFORT-AIRE Room Air Conditioner, 115 V, 60 Hz, 8000 Btuhr Cooling, 109 EER, 585552 dB (REG-81M)
- LG Window Air Conditioner, 8000BTU, 115V (LW8022IVSM)
- FRIEDRICH Window Air Conditioner, 115 V AC, 18 5/8 in W. (CCF05B10A)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool/Heat, 12,000 BtuH (KHS12A33A)
- Comfort-Aire Window & Wall Air Conditioners