Shop All Ductless Mini Split Air Conditioners
Comfort-Aire
MiniSplit Air Conditioner, 115 V, 9000 Btu Cooling, 127 EER, Remote Control
Mfr # SMH09SC-0-25-KIT
Zoro # G407678274
product price: $1,826.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,826.99
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
- Brand Comfort-Aire
- MFR # SMH09SC-0-25-KIT
- Zoro # G407678274
- UPC # 855326002654
- Country of Origin China
- Category Ductless Mini Split Air Conditioners
Description
ComfortAire by Heat Controller 9000 or 12,000 Btu Cooling Heat models 110 V Ready to install kits Include 1 each outdoor condenser, indoor air handler, 25 ft insulated line set, 30 ft communication wire and surge protector Whisper quiet, high tech fan in the indoor unit delivers balanced air flow 24 hrs timer and turbo mode Autooperation automatically adjusts to maintain a constant temperaturehumidity level Air filter helps trap dust, pollen and other particles in the air, this permanent filter is designed to be washed on a regular basis and reinstalled Auto restart reverts to the last setting following a power failure Low ambient operation, crankcase heater allow operation at 5 deg F cooling Includes a fully featured wireless remote
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- ACCUMULAIR Pleated Air Filter, 24" x 24" x 2", 6 Pack (FB24X24X2_6)
- AIR HANDLER Mini-Pleat Air Filter, 20x25x2, MERV 14 (499J53)
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 13 (6B604)
- ROBERTSHAW 5500-103M 120V Infinite (5500-103M)
- PERFECT AIRE 12000Btu Quick Connect Mini Split 115V (3PAMSHQC12BOX)
- FRIEDRICH Lateral Duct Adapter (PDXDAA)
- CD Ductless Air Conditioner Inverter Split System w/ Heat, Wifi Enabled, 12000 BTU, 20 SEER, 115V (292872)
- MRCOOL 3 Ton 16 SEER Multi Speed Air Conditioner Central Split System (MAC16036A, MAHM036ETA)
- MRCOOL 18K BTU Energy Star Ductless Mini-Split Air Conditioner and Heat Pump (O-ES-18-HP-230E)
- MRCOOL Easy Pro Complete System 24K BTU (EZPRO-24-HP-23016)
- PERFECT AIRE 36000Btu Quick Connect Mini Split 208/230V (3PAMSHQC36-2BOX)
- Comfort-Aire Ductless Mini Split Air Conditioners