Shop All Secondary Spill Containment
Comfitwear
Heavy Duty Durable SandBags Empty Woven Sand Bags 18 x 30, 100PK
Mfr # PSB-1830-100
Zoro # G912350764
product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfitwear
- MFR # PSB-1830-100
- Zoro # G912350764
- Country of Origin China
- Category Secondary Spill Containment
Description
100% brand new and high quality. These COMFITWEAR heavy duty sandbags are perfect for flood prevention and water protection. Durable and reusable, these sandbags are made with high quality and thick polypropylene woven fabric, and have a strong and durable seam for long lasting use. The heavy duty sandbags are designed to hold up to 1000 pounds of sand or other fillers. The sandbags come in a set of 10, 100, & 1000 packs and are empty, ready for you to fill with sand or other fillers. These sandbags are perfect for protecting your home or business from floods, heavy rain, or other natural disasters. The water resistant material and strong construction ensure that the sandbags will hold their shape and keep your property safe. The sandbags can be filled using any type of sand, gravel, or other fillers, and can be tightly packed to provide maximum strength and stability. The COMFITWEAR heavy duty sandbags are also great for construction sites, landscaping, and gardening.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tag, SS, Silver, 2" H x 2" W, Round, PK25 (43592)
- MAGID TREX Flex Series TRX775 NitriX Grip Technology Palm Impact GloveCut Level A7, XS (TRX775-XS)
- LABELMASTER Dangerous Placard, Worded, E-Z, PK25 (Z-EZ1)
- ERB SAFETY T-Shirt, Class 2, Hi-Viz, Lime/Black, M (63307)
- EAGLE MFG Drum Spill Containment Pallet, 78 gal Spill Capacity, 3 Drum, 6000 lb., Polyethylene (1630GRAI)
- ENPAC IBC Containment Unit, 275 gal Spill Capacity, 3000 lb., HDPE (5460-YE)
- ULTRATECH Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4500 lb, Polyethylene (9610)
- ULTRATECH Tarp for IBC Spill Pallet, 63-1/2 In. L (1159)
- LITTLE GIANT Forkliftable Drum Spill Containment Platform, 66 gal Spill Capacity, 4 Drum, 4,000 lb, Steel (SST-5151)
- EAGLE MFG Pail Spill Containment Pallet, 5 gal Spill Capacity, 1 Drum, Polyethylene (1615)
- ENPAC Drum Spill Containment Pallet, 61 gal Spill Capacity, 6 Drum, 7000 lb., High Density Polyethylene (5115-YE)
- Comfitwear Secondary Spill Containment