Shop All Tarps
Comfitwear
5 MIL Standard Strong Multi-Purpose Tarp Cover Rust Proof Waterproof Reinforced Edges, Green
Mfr # MTG-2040
Zoro # G712346882
Free Shipping & Returns
$114.99
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
- Brand Comfitwear
- MFR # MTG-2040
- Zoro # G712346882
- Country of Origin China
- Category Tarps
Description
ABOUT THIS PRODUCT: All COMFITWEAR Tarps are made from an extra strength weave and has a heavy duty double laminated coating to ensure the best quality! COMFITWEAR Tarps are sun and fade resistant and rot & rust proof too! We put extra care in all our products. COMFITWEAR Tarps also have a rope reinforced hem Dare to Compare? Take notice of our heat-sealed seams and grommets every 3 feet! COMFITWEAR Tarps are widely used by contractors, campers, farmers and pointers for covering construction sites, farm equipment, sports equipment, machinery, trucks, boats, tools and so much more! WE COVER EVERYTHING!! Available in a wide variety of sizes ranging from 5' x 7' to 100' x 100' Choose Your Favorite Color! Brown MTB, Blue MT, Green MTG, Silver ST. Sizes range from 5 X 7 thru 100 X 100 Rope reinforced hem double stitched and COMFITWEAR Tarps are packed in heavyweight poly bags.
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
- MIDWEST RAKE Straight Std Lute, 24", 82" Handle, Wrap (50026)
- OWENS CORNING FormSealR 5.5 in. W X 50 ft. L 5 Ridged Sill Gasket Roll 22.92 sq ft (2FS)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 24-1/2 in L Silver 304 Stainless Steel Handle (227R)
- MTD Tube Upper Chute (731-0899E)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty 10 mil Tarp, Silver/Black, Polyethylene (STH-1220-X)
- PROTARP 24 ft x 50 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-24X50)
- TARPS NOW 12 ft x 30 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1230)
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-40X80)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Standard Duty 3.2 Mil Tarp, Blue, Polyethylene (22JC26)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-12X16)
- POLYTUF BRANDS 20 ft x 20 ft Tarp, Blue (PYM20X20)
- Comfitwear Tarps