Shop All Tarps
Comfitwear
5 MIL Standard Strong Multi-Purpose Tarp Cover Rust Proof Waterproof Reinforced Edges, Green
Mfr # MTG-2030
Zoro # G212346856
Free Shipping & Returns
$108.99
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
- Brand Comfitwear
- MFR # MTG-2030
- Zoro # G212346856
- Country of Origin China
- Category Tarps
Description
ABOUT THIS PRODUCT: All COMFITWEAR Tarps are made from an extra strength weave and has a heavy duty double laminated coating to ensure the best quality! COMFITWEAR Tarps are sun and fade resistant and rot & rust proof too! We put extra care in all our products. COMFITWEAR Tarps also have a rope reinforced hem Dare to Compare? Take notice of our heat-sealed seams and grommets every 3 feet! COMFITWEAR Tarps are widely used by contractors, campers, farmers and pointers for covering construction sites, farm equipment, sports equipment, machinery, trucks, boats, tools and so much more! WE COVER EVERYTHING!! Available in a wide variety of sizes ranging from 5' x 7' to 100' x 100' Choose Your Favorite Color! Brown MTB, Blue MT, Green MTG, Silver ST. Sizes range from 5 X 7 thru 100 X 100 Rope reinforced hem double stitched and COMFITWEAR Tarps are packed in heavyweight poly bags.
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
- CHAPIN Sprayer Hand Continuous 16Oz (5002)
- MTD Round Air Filter ( (490-200-M057)
- HUSQVARNA Front Tire, 15 x 6 to 6 in., Turf Saver (532122073)
- MAYNE Arden 18in Round Planter - White (2836-W)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, White, Polyethylene (CT-604-40X60)
- TARPCO SAFETY 25 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (TS-153-12X25)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 8 Mil Tarp, Silver/Black, Polyethylene (CT-401-30X30)
- PROTARP 40 ft x 40 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-40X40)
- GLOBAL INDUSTRIAL 10 ft x 8 in Light Duty 5 Tarp, Blue, Polyethylene (298550)
- MAURITZON 4 ft x 7 ft 9 in Heavy Duty 20 Mil Tarp, Tan, Vinyl (IHT-10-0408)
- X1 TOOLS 20 ft x 6 ft Heavy Duty 20 Mil Tarp, White, Vinyl (X1T-CAN-VFR-WHI-0620)
- Comfitwear Tarps