Shop All Tarps
Comfitwear
5 MIL Standard Strong Multi-Purpose Tarp Cover Rust Proof Waterproof Reinforced Edges, Blue
Mfr # MT-3030
Zoro # G712346806
Free Shipping & Returns
$122.99
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
- Brand Comfitwear
- MFR # MT-3030
- Zoro # G712346806
- Country of Origin China
- Category Tarps
Description
ABOUT THIS PRODUCT: All COMFITWEAR Tarps are made from an extra strength weave and has a heavy duty double laminated coating to ensure the best quality! COMFITWEAR Tarps are sun and fade resistant and rot & rust proof too! We put extra care in all our products. COMFITWEAR Tarps also have a rope reinforced hem Dare to Compare? Take notice of our heat-sealed seams and grommets every 3 feet! COMFITWEAR Tarps are widely used by contractors, campers, farmers and pointers for covering construction sites, farm equipment, sports equipment, machinery, trucks, boats, tools and so much more! WE COVER EVERYTHING!! Available in a wide variety of sizes ranging from 5' x 7' to 100' x 100' Choose Your Favorite Color! Brown MTB, Blue MT, Green MTG, Silver ST. Sizes range from 5 X 7 thru 100 X 100 Rope reinforced hem double stitched and COMFITWEAR Tarps are packed in heavyweight poly bags.
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
- BRIGGS & STRATTON Seal, Oil - 1.00 ID x 1.50 OD (2118118SM)
- TECUMSEH Real One - Primer (500) (632047A)
- GOOD LAND BEE SUPPLY Sheep Skin Glove with Canvas Sleeve - X-Large (GL-GLV-XL)
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-100X100)
- CORE TARPS 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-12X16)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-40X60)
- ZORO SELECT 11 ft 4 in x 24 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5WTK5)
- PROTARP 50 ft x 50 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-50X50)
- PROTARP 12 ft x 16 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-12X16)
- TARPCO SAFETY 30 ft x 0.5 mm H x 20 ft W Heavy Duty 7 Mil Tarp, Brown/Black, Polyethylene (TS-202-20X30)
- PROTARP 100 ft x 100 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-100X100)
- Comfitwear Tarps