Shop All Tarps
Comfitwear
5 MIL Standard Strong Multi-Purpose Tarp Cover Rust Proof Waterproof Reinforced Edges, Blue
Mfr # MT-2035
Zoro # G412347011
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Comfitwear
- MFR # MT-2035
- Zoro # G412347011
- Country of Origin China
- Category Tarps
Description
ABOUT THIS PRODUCT: All COMFITWEAR Tarps are made from an extra strength weave and has a heavy duty double laminated coating to ensure the best quality! COMFITWEAR Tarps are sun and fade resistant and rot & rust proof too! We put extra care in all our products. COMFITWEAR Tarps also have a rope reinforced hem Dare to Compare? Take notice of our heat-sealed seams and grommets every 3 feet! COMFITWEAR Tarps are widely used by contractors, campers, farmers and pointers for covering construction sites, farm equipment, sports equipment, machinery, trucks, boats, tools and so much more! WE COVER EVERYTHING!! Available in a wide variety of sizes ranging from 5' x 7' to 100' x 100' Choose Your Favorite Color! Brown MTB, Blue MT, Green MTG, Silver ST. Sizes range from 5 X 7 thru 100 X 100 Rope reinforced hem double stitched and COMFITWEAR Tarps are packed in heavyweight poly bags.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Plastic Hex Kingpin Flange Bushing 5/8" x 7/8" fits MTD 38" and 42" Cut 941-0225 (LAB10-0003)
- SEYMOUR MIDWEST 14-tine Shrub Rake with 42"L Wood Handle (40881GRA)
- DB ELECTRICAL Injection Pump Repair Kit CAV style, major For Industrial Tractors; (3003-3106)
- ORTHO Wbg Chickweed Rts 32Oz (0398710)
- TARPCO SAFETY 40 ft L x 0.5 mm H x 30 ft W Heavy Duty 14 Mil Tarp, White, Polyethylene (TS-104-30X40)
- GLOBAL INDUSTRIAL 10 ft x 8 in Light Duty 5 Tarp, Blue, Polyethylene (298550)
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTX2)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-9X12)
- TARPS NOW 20 ft x 40 ft Super Heavy Duty 14 Mil Tarp, Clear, Reinforced Polyethylene (CSP14C-2040)
- 2W INTERNATIONAL 10 ft x 10 ft Tarp, Green (G1010)
- X1 TOOLS 10 ft x 6 ft Heavy Duty 12 Mil Tarp, Desert, Polyethylene (X1T-CAN-T12-DES-0610)
- Comfitwear Tarps