Shop All Tarps
Comfitwear
5 MIL Standard Strong Multi-Purpose Tarp Cover Rust Proof Waterproof Reinforced Edges, Blue
Mfr # MT-1016
Zoro # G812346904
$44.25
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
- Brand Comfitwear
- MFR # MT-1016
- Zoro # G812346904
- Country of Origin China
- Category Tarps
Description
ABOUT THIS PRODUCT: All COMFITWEAR Tarps are made from an extra strength weave and has a heavy duty double laminated coating to ensure the best quality! COMFITWEAR Tarps are sun and fade resistant and rot & rust proof too! We put extra care in all our products. COMFITWEAR Tarps also have a rope reinforced hem Dare to Compare? Take notice of our heat-sealed seams and grommets every 3 feet! COMFITWEAR Tarps are widely used by contractors, campers, farmers and pointers for covering construction sites, farm equipment, sports equipment, machinery, trucks, boats, tools and so much more! WE COVER EVERYTHING!! Available in a wide variety of sizes ranging from 5' x 7' to 100' x 100' Choose Your Favorite Color! Brown MTB, Blue MT, Green MTG, Silver ST. Sizes range from 5 X 7 thru 100 X 100 Rope reinforced hem double stitched and COMFITWEAR Tarps are packed in heavyweight poly bags.
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
- MTD Deck-21 3 In 1 (787-01872C-0638)
- APC O-292 313225 Pacfab O-Ring, 11 in. (AP36138)
- TWINKLE Twinkle Rainbow Dust Spray 32 oz. SILVER (1743-SI)
- SEYMOUR MIDWEST 22-tine Leaf Rake with 48"L Hardwood Handle (43372)
- CORE TARPS 20 ft L x 0.5 mm H x 16 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-16X20)
- CORE TARPS 10 ft L x 0.5 mm H x 8 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-8X10)
- 2W INTERNATIONAL 14 ft x 12 ft Tarp, Blue (T1214)
- ROADPRO 6 ft x 8 ft Tarp, Blue (RPTP-68)
- ENPAC 60 in x 39 1/4 in x 43 1/4 in 43 1/4 in Tarp Cover, Yellow, HDPE (5222-TARP)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 16 Mil Tarp, Brown/Black, Polyethylene (CT-302-9X12)
- PROTARP 24 ft x 50 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-24X50)
- Comfitwear Tarps