Shop All Tarps
Comfitwear
10 MIL Heavy Duty Multi-Purpose Tarp Cover Rust Proof Waterproof Reinforced Edges Green/Black
Mfr # MTGB-3050
Zoro # G712346837
Free Shipping & Returns
$300.99
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
- Brand Comfitwear
- MFR # MTGB-3050
- Zoro # G712346837
- Country of Origin China
- Category Tarps
Description
ABOUT THIS PRODUCT: All COMFITWEAR HEAVT DUTY Tarps are made from an extra strength weave and has a heavy duty double laminated coating to ensure the best quality! COMFITWEAR Tarps are sun and fade resistant and rot & rust proof too! We put extra care in all our products. COMFITWEAR Tarps also have a rope reinforced hem Dare to Compare? Take notice of our heat-sealed seams and grommets every 3 feet! COMFITWEAR Tarps are widely used by contractors, campers, farmers and pointers for covering construction sites, farm equipment, sports equipment, machinery, trucks, boats, tools and so much more! WE COVER EVERYTHING!! Available in a wide variety of sizes ranging from 5' x 7' to 100' x 100' Choose Your Favorite Color! Green MTGB, Silver ST. 2 TONE WITH BLACK BACKING Sizes range from 5 X 7 thru 100 X 100 Rope reinforced hem double stitched and COMFITWEAR Tarps are packed in heavyweight poly bags.
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
- AMES Hand Trowel, Stainless steel Blade, 6 1/4 in L Polypropylene Handle (24450GR)
- A & I PRODUCTS Classical V-Belt (5/8" X 75") 10.5" x5" x1.2" (A-B72)
- OREGON Lawn Mower Blades 2-pc Set, Gator G3, 19-1/2'' 96-309 for 38'' Deck, fits John Deere (528928)
- ZORO SELECT Tamper Resistant Rodent Station (32J093)
- ZORO SELECT 9 ft 6 in x 19 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU5)
- TARPCO SAFETY 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 7 Mil Tarp, Green/Black, Polyethylene (TS-203-9X12)
- CORE TARPS 36 ft L x 0.5 mm H x 24 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-24X36)
- ZORO SELECT 9 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW5)
- PROJEX 20 ft x 30 ft Heavy Duty Tarp, Silver/Black (PROJSB2030)
- TARPS NOW 6 ft x 8 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-0608)
- FOREMOST TARP Heavy Duty Tarp, Brown/Green, Polyethylene (11216)
- Comfitwear Tarps