Shop All Tarps
Comfitwear
10 MIL Heavy Duty Multi-Purpose Tarp Cover Rust Proof Waterproof Reinforced Edges Green/Black
Mfr # MTGB-2035
Zoro # G012346940
Free Shipping & Returns
$250.99
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
- Brand Comfitwear
- MFR # MTGB-2035
- Zoro # G012346940
- Country of Origin China
- Category Tarps
Description
ABOUT THIS PRODUCT: All COMFITWEAR HEAVT DUTY Tarps are made from an extra strength weave and has a heavy duty double laminated coating to ensure the best quality! COMFITWEAR Tarps are sun and fade resistant and rot & rust proof too! We put extra care in all our products. COMFITWEAR Tarps also have a rope reinforced hem Dare to Compare? Take notice of our heat-sealed seams and grommets every 3 feet! COMFITWEAR Tarps are widely used by contractors, campers, farmers and pointers for covering construction sites, farm equipment, sports equipment, machinery, trucks, boats, tools and so much more! WE COVER EVERYTHING!! Available in a wide variety of sizes ranging from 5' x 7' to 100' x 100' Choose Your Favorite Color! Green MTGB, Silver ST. 2 TONE WITH BLACK BACKING Sizes range from 5 X 7 thru 100 X 100 Rope reinforced hem double stitched and COMFITWEAR Tarps are packed in heavyweight poly bags.
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
- S.M. ARNOLD NOZZLE BRASS TWIST 4" (AR81-204)
- DEROMA 3.3 in. H X 3.3 in. D X 4.3 in. D Clay Azalea Planter Terra Cotta (M8130PZ)
- STENS Mulching Lawn Mower Blade For Cub Cadet 42 In. Deck, Toro 13Ax60Rg744 (335-807)
- CHAPIN 3 gal. Premier Pro Tri Poxy Sprayer, Steel Tank, Cone Spray Pattern, 42" Hose Length (1380)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, Brown/Black, Polyethylene (CT-502-40X50)
- XPOSE SAFETY 10 ft x 15 ft 5 mil Tarp, Brown, Polyethylene (BRT-1015-X)
- JAYDEE BOEN 40 ft x 60 ft Tarp, Blue (BT-4060)
- PROTARP 25 ft x 40 ft Heavy Duty 22 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-205-25X40)
- XPOSE SAFETY 10 ft x 40 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1040-X-A)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W 5 Mil Tarp, Green/Black, Polyethylene (CT-503-24X24)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-9X12)
- Comfitwear Tarps