Shop All Incontinence Pants
Comfees
Toddler Training Pants Size 2T to 3T Up to 34 lbs., PK 26
Mfr # CMF-B2
Zoro # G001195740
product price: $24.49
/pk 26, $0.94/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Male
- Color Kid Design (Fun Graphics)
- Size Size 2T to 3T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfees
- MFR # CMF-B2
- Zoro # G001195740
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | Size 2T to 3T |
Details
Gender | Male |
Color | Kid Design (Fun Graphics) |
Description
Comfees® Male Training Pants feature an absorbent core that delivers 12 hours of protection. They have a wetness indicator that turns blue when wet to assist potty training. Comfees® training pants have a stretch-to-fit waist with fasteners that provide a secure and snug fit to minimize leaks. The liner is soft and hypoallergenic to maintain your child's skin health.Comfees® pull-up training pants, like real underwear, easily slip on and off, while the sides tear away when the child wants to use the restroom quickly. They have colorful and fun designs that add to their desirability.
- Comfees® training pants have an absorbent core that provides 12-hour protection
- The pants have a wetness indicator that turns blue when damp to facilitate potty training
- The disposable training pants fit nicely to provide comfort and prevent leaks
- The liner is soft and gentle on the child's skin
- They feature fun designs that appeal to toddlers
- The sides are stretchy and tear away easily to allow for quick removal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M LITTMANN Stethoscope, 28inL, Adult, Burgundy (2451)
- OXYGEN Facial Soap, 04 oz, 1000PK (OX-12G-FS|1)
- ENSURE PLUS NUTRITION SHAKE Ensure Plus Chocolate Oral Supplement, 8oz bottle, 6PK (57266)
- PROHEAL Pressure Redistribution Wheelchair Air Cushion 18 x 18 4” Includes Pump, Repair Kit (PH-78008-AIR-18X18X4)
- NORTHSHORE MEGAMAX AirLock Briefs, 12PK (2628)
- MEDLINE Capri Plus Bladder Control Pads, Ultra Plus, 8" x 17", PK168 (BCPE03)
- NORTHSHORE DynaDry Supreme Liners, White, X-Large, 13x25, 20PK (1419)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Large, 42"-54", 40PK (1277)
- NORTHSHORE MEGAMAX Tab-Style Briefs, White, Large, 42"-54", 10PK (1277)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, X-Large Contour, 10x20", 12PK (1513)
- TENA 62618 Day Plus Pads, 80PK (Tena-62618-Case)
- Comfees Incontinence Pants