Shop All Diapers
Comfees
Comfees Baby Diaper Size 6, Over 35 lbs, PK 23
Mfr # CMF-6
Zoro # G305258929
product price: $22.85
/pk 23, $0.99/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kid Design
- Size Size 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | Size 6 |
Details
Color | Kid Design |
Description
Package Count: 23. Protect a baby's delicate skin from wetness with Comfees® Moderate-Absorbent Baby Diapers. Designed with the Comfees® Total Fit SystemTM, this product provides maximum comfort and prevents leaks between changes. Comfees® premium diapers have a contoured shape, with a SoftFlex waistband and stretchy, tab closures for a snug fit that moves the way a baby does. Comfees® disposable diapers have a soft poly outer layer with an allergen-free liner. The super absorbent core features DriNite® protection for up to 12 hours for restful bedtime. These size 6 Comfees® diapers are made without perfumes, and have a kid-friendly design. Each top sheet of the diaper is nonwoven for durability and flexibility.Comfees® baby diapers feature the Comfees® Total Fit SystemTM that stops leaks to keep babies dry The SoftFlex designed with a flexible waistband and stretchy tabs for a secure and comfortable fit Comfees® premium diapers move naturally with a baby's body for playtime The diaper has a soft poly outside with an absorbent core and a soft inside liner to prevent allergic reactions These size 6 Comfees® diapers provide DriNite® protection for up to 12 hours so babies can sleep at night This disposable product is unscented and decorated with colorful kid design for sensitive skin and well-being
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Standard Punch w/Pocket Clip (1066)
- COVIDIEN Sharps Container, 2 Gal., Rotor Lid, PK5 (SR8Q100525)
- MIDLAND INDUSTRIES Midland Industries 982130 0.5 in. x 260 ft. Green Oxygen Tape (982130)
- WATERLOO HEALTHCARE Waterloo Extra-Large Wire Basket (WSB-1)
- PAMPERS Diaper Change Kit Size 5, PK10 (01165)
- MIRACLEWARE MiracleWare 8443 Elephant Muslin Changing Pad Cover (8443)
- HUGGIES Huggies Supreme Little Movers Diaper, PK108 (10518)
- SAFETY 1ST Easy Saver Odorless Diaper Pail (SFT23019)
- HUGGIES Huggies Little Movers Diapers Size 3 Convenience Pack, PK126 (10517)
- PAMPERS Diapers Change Kit Size 3, PK10 (01163)
- DESITIN Desitin Maximum Strength Diaper Rash Paste 2 oz., PK36 (5100070)
- Comfees Diapers