Shop All Incontinence Pants
Comfees
Baby Diaper Size 7, Over 41 lbs. , PK 20
Mfr # CMF-7
Zoro # G301106217
product price: $21.99
/pk 20, $1.10/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Kid Design
- Size Size 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comfees
- MFR # CMF-7
- Zoro # G301106217
- UPC # 86679415437
- Country of Origin United States
- Category Incontinence Pants
Dimensions
Size | Size 7 |
Details
Color | Kid Design |
Description
Protect a baby's delicate skin from wetness with Comfees® Moderate-Absorbent Baby Diapers. Designed with the Comfees® Total Fit SystemTM, this product provides maximum comfort and prevents leaks between changes. Comfees® premium diapers have a contoured shape, with a SoftFlex waistband and stretchy, tab closures for a snug fit that moves the way a baby does. Comfees® diapers have a soft poly outer layer with an allergen-free liner. The super absorbent core features DriNite® protection for up to 12 hours for restful bedtime.Comfees® diapers size 7 are made without perfumes and have a kid-friendly design. The nonwoven top sheet gives the product durability and comfort for ease of movement. These size 7 (over 41 lbs) Comfees® hypoallergenic baby diapers come in a 20-count package for convenience and availability.
- Comfees® diapers feature the Comfees® Total Fit SystemTM that stops leaks to keep babies dry
- The SoftFlex design to have a flexible waistband and stretchy tabs for a comfortable and secure fit
- Comfees® premium diapers size 7 move naturally with a baby's body for support
- The diaper has a soft poly outside with an absorbent core and a soft inside liner to prevent allergic reactions
- Comfees® baby diapers provide DriNite® protection for up to 12 hours so babies can sleep at night
- This disposable product is unscented and decorated with a colorful kid design for ease of handling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMBABY OUTLET PLUG TRNSLUC 24PK (L1821A)
- HALLS Triple Action Cough Drops, Honey-Lemon, 30/Bag, PK12 (03 12546 62183 00)
- MEDLINE Cotton Balls, Nonsterile, Medium, 2000/BX, White, PK2000 (MIIMDS21460)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK2 (3-014)
- NORTHSHORE EternaDry Booster Pads Diaper Doublers, X-Small, 3.5x10", Pack, 30PK (1501)
- HAND-E Tie Dye Underpads 23 x 36 25 Pack Highly Absorbent 25PK (HND-82113)
- NORTHSHORE GoSupreme Pull-On Underwear, White, 3X-Large, 74"-90", 40PK (1365)
- NORTHSHORE MEGAMAX Tab-Style Briefs, Blue, Large, 42"-54", 10PK (1289)
- NORTHSHORE Supreme Briefs, 15PK (1231)
- NORTHSHORE MagicSorb Air Disposable Underpads, White, 2XLarge, 36x48, Case, 30 Count Best Value (1752)
- PREVAIL PER-FIT Extra Absorbent Underwear, Large, 18PK (PF-513)
- Comfees Incontinence Pants