Shop All All Purpose Cleaners
Comet
Regular Scent All Purpose Cleaner Powder 21 oz
Mfr # 85749608811
Zoro # G805306649
product price: $1.89
/ea
Sold in multiples of 24 for $45.36
$45.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 21 oz
- Contains Bleach
- Features Antibacterial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comet
- MFR # 85749608811
- Zoro # G805306649
- UPC # 810003440235
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Container Size | 21 oz |
Details
Contains | Bleach |
Features | Antibacterial |
Description
Comet Bleach Powder attacks your tough-cleaning problems in kitchens bathrooms and throughout your house. This all-purpose cleanser cleans and deodorizes porcelain stainless steel fiberglass corian solid surfaces natural marble and ceramic tile all without leaving a scratch.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Scottfold Compact Towel Dispenser, 13 3/10 x 13 1/2 x 10, Pearl White (9217)
- MIDWEST RAKE Gauge Rake Frame, 10" L, 10" Handle (57044)
- DEB 4L Paste Hand Cleaner Cartridge, 4 PK (LIM4LTR)
- TOUGH GUY 45 Gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 19 micron, Black, 150 Pack (49P433)
- COMET Cleaner and Disinfectant, 1 gal. Jug, Unscented, 3 PK (24651)
- COMET Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (02287)
- COMET Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (30314)
- COMET Cleaners & Detergents, 32 oz Fresh, 8 PK (02287)
- COMET Cleaners & Detergents, 21 oz Canister, Pine, 24 PK (32987)
- COMET No Scent Soft Cleaner with Bleach Cream 24 oz (27779605811)
- TIDE Floor/All-purpose Cleaner, Powder, Tide, 36 lb, WE (PGC02364)
- Comet All Purpose Cleaners