Shop All Bathroom Cleaners
Comet
Multi- Use Cleaner, 32 Oz, Fresh Scent, PK8
Mfr # 22569
Zoro # G9102335
product price: $74.19
/pk 8, $9.27/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Multi-Surface Bathroom Cleaner
- Size 32 oz.
- Container Type Trigger Spray Bottle
- Fragrance Citrus
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comet
- MFR # 22569
- Zoro # G9102335
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 oz. |
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Container Size | 32 oz |
Description
Multi-Surface Bathroom Cleaner, Bathroom Cleaner, Primary Chemical None, Surfaces for Use On Ceramic, Enamel, Fiberglass, Plastic, Porcelain, Stainless Steel, Container Type Trigger Spray Bottle, Container Size 32 oz, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Product Series No Series, VOC Content 0 Percent, Flash Point More Than 200 Degrees F, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Cleaners & Detergents, Bottle, Clean Floral, 6 PK (31415)
- TOUGH GUY Squeegee Handle, 62"L, Steel (12L018)
- SPILLTECH Sorbents, 15 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPB100S)
- ATRIX Industrial Vacuum System, Omega, HEPA Certified, 1 1/4 in Hose Dia. (VACOHCS)
- COMET Multi- Use Cleaner, 1 Gal, Fresh Scent, PK3 (22570)
- COMET Bathroom Cleaner, 32 Oz, Fresh, PK10 (73163)
- COMET Bathroom Cleaner, 21 oz. Canister, Unscented, 24 PK (32987)
- COMET BATHROOM CLEANER, RTU, 8PK (3700022569)
- COMET Disinfecting Bath Cleaner, 6PK (PGC19214CT)
- COMET 24 Oz. Soft Cleanser (27779608731)
- SUNSHINE MAKERS SimplGreen, Clean Building Bathroom Cleaner Concentrate, Unscented, 1gal Bottle (11101)
- Comet Bathroom Cleaners