Shop All Bathroom Cleaners
Comet
Disinfecting Bath Cleaner, 6PK
Mfr # PGC19214CT
Zoro # G204845763
$70.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 fl oz (1 quart)
- Fragrance Citrus
- Cleaner Form Liquid
- Chemicals For Use On Multipurpose
- Ready to Use/Concentrated Ready-To-Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Comet
- MFR # PGC19214CT
- Zoro # G204845763
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 fl oz (1 quart) |
Details
Item | Disinfecting Bath Cleaner |
Fragrance | Citrus |
Cleaner Form | Liquid |
Chemicals For Use On | Multipurpose |
Ready to Use/Concentrated | Ready-To-Use |
Color | Green |
Type | Bathroom Cleaner |
Features | Disinfectant; Scrub-free; Non-abrasive; Rinse-free |
Application | Soap Scum Remover; Soil Remover; Coronavirus |
Description
Comet Disinfecting-Sanitizing Bathroom Cleaner cleans tough soap scum fast and with little effort. Its patented formula uniquely penetrates tough bathroom soils with little to no scrubbing needed. It's nonabrasive so it safely cleans porcelain, fiberglass, ceramic, formica, enamel, chrome, stainless steel and synthetic marble. It is included on the EPA List N of disinfectants for use against the novel coronavirus SARS-CoV-2. No rinsing is required after use. Bathroom cleaner also deodorizes while it cleans, leaving your restroom smelling clean and fresh.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX Disinfecting Bleach Free Cleaning Wipes Value Pack, Canister, Fresh; Crisp Lemon, White, 75 PK (CLO30208CT)
- ABSORBENT SPECIALTY PRODUCTS Stall Dry Absorbent & Deodorizer (W135)
- PURELL 1200 ml Foam Hand Soap Refill Dispenser Refill (5072-02)
- ZEP Fuzion Select Hand Care Dispenser (S94501)
- COMET 24 Oz. Soft Cleanser (27779608731)
- COMET Multi- Use Cleaner, 1 Gal, Fresh Scent, PK3 (22570)
- COMET BATHROOM CLEANER, RTU, 8PK (3700022569)
- COMET Bathroom Cleaner, 21 oz. Canister, Unscented, 24 PK (32987)
- COMET Bathroom Cleaner, 32 Oz, Fresh, PK10 (73163)
- COMET Multi- Use Cleaner, 32 Oz, Fresh Scent, PK8 (22569)
- CLR PRO Calcium, Lime and Rust Remover, 1 gal Bottle (CL-4PRO)
- Comet Bathroom Cleaners