Comet

Cleaners & Detergents, Spray Bottle, Fresh, 6 PK


product price: $53.55
/pk 6, $8.92/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Container Type Spray Bottle
  • Fragrance Fresh
  • Capacity 32 oz
  • Net Weight 14.94 lbs
  • Includes (6) Bottles with Spray Triggers Attached
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Container Type Spray Bottle
Fragrance Fresh
Item Cleaners & Detergents
Capacity 32 oz
Net Weight 14.94 lbs
Includes (6) Bottles with Spray Triggers Attached
For Use On Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
Physical Form Liquid
Application Disinfectant/Cleaner
Surface Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
Effective to Remove Bacteria; Fungus; Germs; Grease; Grime; Mildew; Mineral Scale; Organic Matter; Soap Scum; Water-Based Soil
Standards EPA Reg. No. 3573-77; EPA List N

Description

Help make the bathroom a clean, germ-free environment. Heavy-duty detergents with Chlorinol® bleach power through soap scum, grease and hard-water stains without scrubbing. Disinfects and deodorizes toilets and urinals. Nonabrasive formula. With the trigger spray bottle, applying the formula has never been easier—simply point and spray. Two spray triggers per carton.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.