Shop All Disinfectants and Sanitizers
Comet
Cleaners & Detergents, 1 gal. Bottle, Fresh
Mfr # 84994223
Zoro # G6072462
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- Size 1 gal.
- Fragrance Fresh
- Primary Chemical Bleach
- Capacity 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comet
- MFR # 84994223
- Zoro # G6072462
- UPC # 37000246510
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 1 gal. |
Details
Container Type | Bottle |
Fragrance | Fresh |
Item | Cleaners & Detergents |
Primary Chemical | Bleach |
Capacity | 1 gal |
Application | Disinfectant/Cleaner |
Surface | Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Effective to Remove | Bacteria; Fungus; Germs; Grease; Grime; Mildew; Mineral Scale; Organic Matter; Soap Scum; Water-Based Soil |
For Use On | Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Physical Form | Liquid |
Standards | EPA Reg. No. 3573-77; EPA List N; LEED Applicable |
Net Weight | 9.153 lbs |
Description
Comet® Disinfecting Cleaner with Bleach, 1 gal Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 60" Snap On Dust Mop Handle, Fiberglass (1TZG9)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 32 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton (FGF11900WH00)
- TOUGH GUY 38" Broom Handle, 1 in Dia, natural, Wood (6PVY4)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 13 microns, Natural, 250 PK (BWK 404616)
- COMET DISINFECTING-SANITIZING BATHROOM CLEANER, 32 OZ TRIGGER SPRAY BOTTLE (19214EA)
- COMET Cleaners & Detergents, Spray Bottle, Fresh, 8 PK (30314)
- COMET Cleaners & Detergents, Bottle, Citrus (22570EA)
- COMET Cleaners & Detergents, Bottle, Fresh, 3 PK (24651)
- COMET Cleaners & Detergents, Trigger Spray Bottle, Citrus, 6 PK (19214)
- COMET Cleaners & Detergents, Bottle, Fresh, 3 PK (02291)
- LYSOL Cleaners & Detergents, Aerosol Spray, Crisp Linen®, 8 PK (19200-99608)
- Comet Disinfectants and Sanitizers