Shop All All Purpose Cleaners
Comet
Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK
Mfr # 30314
Zoro # G7462682
product price: $68.49
/pk 8, $8.56/ea
$68.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Trigger Spray Bottle
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Color Clear
- Standards CERCLA, CWA, Proposition 65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comet
- MFR # 30314
- Zoro # G7462682
- UPC # 037000303145
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 32 oz. |
Container Size | 32 oz |
Cleaner Container Size | 32 oz |
Degreaser Container Size | 32 oz. |
Description
Multipurpose Disinfecting Cleaner with Bleach, Primary Chemical None, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Fresh, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Plastic, Standards EPA Registered, Targeted Pathogens No Efficacy, Product Series No Series, VOC Content 0 Percent, Flash Point 200 Degrees F, Includes Trigger Sprayer, Rinse Required Yes, NSF Rating Not Rated
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Horsehair Blend Hand Finish Brush, 12 (CC267)
- VIKAN 16 in Sweep Face Broom Head, Medium, Synthetic, Blue (31793)
- DAWN EZ Squeeze Ultra Original Scent Liquid Dish Soap 14.7 oz (00206)
- TOUGH GUY Degreaser, 1 gal. Jug, Liquid, Purple (36MF99)
- COMET Cleaner and Disinfectant, 1 gal. Jug, Unscented, 3 PK (24651)
- COMET Cleaners & Detergents, 32 oz Lightly Scented, 10 PK (73163)
- COMET Cleaners & Detergents, 32 oz Fresh, 8 PK (02287)
- COMET No Scent Soft Cleaner with Bleach Cream 24 oz (27779605811)
- COMET Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (02287)
- COMET Cleaners & Detergents, 21 oz Canister, Pine, 24 PK (32987)
- MEAN GREEN 48 oz Pine Power Pine Scent All Purpose Liquid Cleaner - Case of 8 (1003487)
- Comet All Purpose Cleaners