No Product Image Available

Comet

19214 Disinfecting / Sanitizing Bathroom Cleaner Ready-to-Use 32 oz., 6PK


product price: $83.39
/pk 6, $13.90/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Eliminate tough soap scum and hard water stains to revitalize your bathrooms with the Comet 19214 disinfecting and sanitizing bathroom cleaner ready-to-use spray. This 3-in-1 cleaner combines the power of disinfectant sanitizer and deodorizer for a superior clean in just one step. Compared to other leading brands the formula removes pesky soap scum with 50% fewer strokes which can save money by reducing labor and time. Due to the all-in-one nature of this bathroom cleaner there will be no need to remain equipped with multiple single-purpose bathroom cleaners improving storage space. This product effectively cleans while also providing a citrusy fragrance to enhance the welcoming experience for your guests.This heavy-duty bathroom cleaner conveniently comes ready-to-use in a spray bottle which means it can be applied immediately with no mixing required saving time and waste. Each bottle comes with a trigger sprayer for optimal pump control when utilizing this cleaner. This product is safe for a wide variety of surfaces including porcelain fiberglass ceramic and even stainless steel. Due to being an all-in-one cleaning solution this product will easily become a staple in your regular bathroom maintenance programs. Efficiently clean your toilets showers and tiles with the Comet disinfecting and sanitizing cleaner.Overall Dimensions:Package Size: 32 oz.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.