Shop All All Purpose Cleaners
Comet
02291 Cleaner with Bleach Ready-to-Use Refill 1 Gallon
Mfr # 99902291
Zoro # G011968655
$41.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Comet
- MFR # 99902291
- Zoro # G011968655
- Country of Origin United States
- Category All Purpose Cleaners
Description
Bleach tough stains and eliminate grease with the Comet 02291 cleaner with bleach ready-to-use and spray bottle. With a wide range of cleaning applications this 2-in-1 cleaning solution offers both heavy-duty detergents along with bleach to maximize cleaning power. Containing no abrasives this powerful solution has the capacity to cut through tough grease and other soils without scratching delicate surfaces. This solution conveniently comes ready-to-use which means no need for mixing saving time and reducing waste. It also comes with a spray bottle for immediate application.This solution can tackle a wide variety of restroom cleaning needs including toilets urinals sinks and mildew build-up. Keep spray bottles near welcome desks so staff can immediately take care of tracked-in dirt and scuff marks from incoming clientele. Its ability to take on grease and stains also makes it wonderful for kitchen areas where it can easily clean hoods and ranges or bleach out food stains from tables countertops and cutting boards. This Comet ready-to-use cleaner with bleach will assist your team on ensuring a clean and healthy environment for both employees and guests.Overall Dimensions:Package Size: 1 gallon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFPULL Sofpull Center Pull Paper Towels, White, 6 PK (28124)
- YARD TUFF Drag Mop (YTF-218DM)
- MOERMAN Liquidator Squeegee Channel 30 14 Inch (26023)
- BRADY Sorbents, 63 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (HT303)
- COMET Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (02287)
- COMET Cleaners & Detergents, 32 oz Lightly Scented, 10 PK (73163)
- COMET No Scent Soft Cleaner with Bleach Cream 24 oz (27779605811)
- COMET Cleaner and Disinfectant, 1 gal. Jug, Unscented, 3 PK (24651)
- COMET Cleaners & Detergents, 32 oz Fresh, 8 PK (02287)
- COMET Cleaners & Detergents, 21 oz Canister, Pine, 24 PK (32987)
- SC JOHNSON Fantastik® MAX Power Cleaner, Pleasant Scent, 32 Oz. Spray Bottle, 8/Carton (323563)
- Comet All Purpose Cleaners