Shop All All Purpose Cleaners
Comet
02287 Cleaner with Bleach Ready-to-Use Bottle with Foil Seal 32 oz., 8PK
Mfr # 63202287
Zoro # G511968513
Free Shipping & Returns
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Comet
- MFR # 63202287
- Zoro # G511968513
- Country of Origin United States
- Category All Purpose Cleaners
Description
Bleach tough stains and eliminate grease with the Comet 02287 cleaner with bleach ready-to-use bottle with foil seal. With a wide range of cleaning applications this 2-in-1 cleaning solution offers both heavy-duty detergents along with bleach to maximize cleaning power. Containing no abrasives this powerful solution has the capacity to cut through tough grease and other soils without scratching delicate surfaces. This solution conveniently comes ready-to-use in a foil sealed bottle which means no need for mixing saving time and reducing waste. Just attach the included compatible spray nozzle 1 included per case and the bottle is ready to begin using.This solution can tackle a wide variety of restroom cleaning needs including toilets urinals sinks and mildew build-up. Keep spray bottles near welcome desks so staff can immediately take care of tracked-in dirt and scuff marks from incoming clientele. Its ability to take on grease also makes it wonderful for kitchen areas where it can easily clean hoods and ranges or bleach out food stains from tables countertops and cutting boards. This Comet ready-to-use cleaner with bleach will assist your team on ensuring a clean and healthy environment for both employees and guests.Overall Dimensions:Package Size: 32 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 7.50 gal Ellipse Hands Free Step-On Receptacle, Stainless Steel, Steel; Plastic (SAF9902SS)
- HOWARD 12 Oz Howard BBC012 Butcher Block Conditioner Food Grade Mineral Oil (BBC012)
- WYPALL Jumbo Roll Dispenser, 16.8 x 8.8 x 10.8, Black (80579)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style A, Non-Lockout wo Locknut, Steel Hardened (K0339.1410A7)
- COMET Cleaner with Bleach, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (02287)
- COMET Cleaners & Detergents, 32 oz Fresh, 8 PK (02287)
- COMET Cleaner and Disinfectant, 32 oz. Trigger Spray Bottle, Unscented, 8 PK (30314)
- COMET Cleaner and Disinfectant, 1 gal. Jug, Unscented, 3 PK (24651)
- COMET Regular Scent All Purpose Cleaner Powder 21 oz (85749608811)
- COMET No Scent Soft Cleaner with Bleach Cream 24 oz (27779605811)
- AQUA CHEMPACS Citrus All Purpose Cleaner Kit, Citrus (4-0989)
- Comet All Purpose Cleaners