Shop All Insect Killers
Combat
Source Kill Max Roach Killing Gel, 2.1 Oz Syringe, PK12
Mfr # 05455
Zoro # G6078202
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Form Gel
- Size 2.1 oz
- Targeted Insects Roaches
- Application Cracks; Crevices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Combat
- MFR # 05455
- Zoro # G6078202
- UPC # 23400054558
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 2.1 oz |
Details
Form | Gel |
Targeted Insects | Roaches |
Application | Cracks; Crevices |
Description
Combat® Source Kill Max Roach Killing Gel, 2.1 Oz Syringe, 12/Carton
- •Target application to cracks and crevices.
- •Application can be hidden from view.
- •Works in hours.
- •Kills at the source.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 0228DP0CHR Horizontal-Mount Bi-Color Side Light - Chrome Finish (0228DP0CHR)
- CHAPIN 25 gal. 12V EZ Mount Brine Spot Sprayer, 15 ft. Hose Length (97408B)
- BRIGGS & STRATTON Nut, Flange Lock - 9/16-18 (15X140MA)
- ZORO SELECT Rotating Sewer Nozzle, Size 6,3600 psi (AL0124722590)
- COMBAT Combat Ant Killing System, Child-Resistant, Kills Queen and Colony, PK72 (DIA 45901)
- COMBAT Combat Syringe Gel1.05Oz (51963)
- COMBAT 2-in-1 Ant Bait, Clear, 4 7/8 in W, PK8 (07172)
- COMBAT Ant Kill Syringe 0.95Oz (97306)
- COMBAT 0.21 oz. Powder Indoor/Outdoor Ant Killer (45901)
- COMBAT 0.28 oz. Powder Quick Kill Roach Killer, PK96 (51913)
- BONIDE PRODUCTS Gallon Ready to Use Insect Control (248507)
- Combat Insect Killers