Shop All Insect Killers
This Product is Discontinued
Combat
Source Kill Max Roach Killing Gel, 1.6 oz Syringe, PK12 (Discontinued)
Mfr # 05452
Zoro # G304417747
Free Shipping & Returns
This Product is Discontinued
Key Features
- Form Gel
- Sprayer Tank Capacity 1.06 oz
- Sprayer Application Cracks/Crevices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Combat
- MFR # 05452
- Zoro # G304417747
- Country of Origin United States
- Category Insect Killers
Details
Form | Gel |
Sprayer Tank Capacity | 1.06 oz |
Sprayer Application | Cracks/Crevices |
Description
Target roaches where they hide, applying roach-killing solution to cracks and crevices. Application is discrete and can be hidden from view. Works swiftly, killing in hours. Kills insects at the source.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.