Shop All Insect Killers
Combat
Small Roach Bait, PK12
Mfr # DIA 41910
Zoro # G6103095
product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Solid
- Size 0.42
- Targeted Insects Roaches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Combat
- MFR # DIA 41910
- Zoro # G6103095
- UPC # 10023400419101
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 0.42 |
Details
Form | Solid |
Targeted Insects | Roaches |
Description
Combat® Small Roach Bait, 12 baits per Pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET METAL FEEDR HOOK 12"" (67)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1015-A-X)
- MI-T-M Isolator (14-0066)
- OREGON .404" Harvester Guide Bar, Spray, 75cm (752HSFL114)
- COMBAT Ant Killer Gel, 1 oz, PK 12 (05457)
- COMBAT Ant Kill Syringe 0.95Oz (97306)
- COMBAT 2-in-1 Ant Bait, Clear, 4 7/8 in W, PK8 (07172)
- COMBAT SMALL ROACH BAIT, 144/CASE (DIA 41910)
- COMBAT 0.21 oz. Powder Indoor/Outdoor Ant Killer (45901)
- COMBAT Max 0.95 Oz. Tube Ant Bait Gel (DIA 05457)
- NO-MOTH Moth Closet Hanger 14Oz (1002)
- Combat Insect Killers