Shop All Insect Killers
Combat
Roach Bait, Black, PK 12
Mfr # 51910
Zoro # G011058318
product price: $138.99
/pk 12, $11.58/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Targeted Insects Cockroaches
- Overall Height 6 3/8 in
- Features Child Resistant
- Overall Width 7 3/4 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Combat
- MFR # 51910
- Zoro # G011058318
- UPC # 023400519101
- Country of Origin United States
- Category Insect Killers
Dimensions
Overall Height | 6 3/8 in |
Overall Width | 7 3/4 in |
Details
Item | Roach Bait |
Targeted Insects | Cockroaches |
Features | Child Resistant |
Material | Plastic |
Color | Black |
Indoor/Outdoor Use | Indoor |
Description
Roach Bait, Insect Group Crawling, Trap Style Bait Box, Targeted Insects Cockroaches, Indoor/Outdoor Use Indoor, Color Black, Features Child Resistant, Insect Control Type Kills, Material Plastic, Overall Height 6 3/8 in, Overall Width 7 3/4 in, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ELECTRONICS RV/Trailer Classic Rounded Corner Rectangle Clearence Light, Red, White Base, DOT Approved (CMD-003-58)
- SEYMOUR MIDWEST Wheelb.arrow, 4 Cu Ft, Steel Tray (85721)
- INTERSTATE PNEUMATICS Contractor Grade Green PVC Water Hose 3/4 Inch x 25 feet with Machined GHT Fittings (HCG19-025E)
- APC Apc B-33 C10834 Skimmer Basket (APCB33)
- COMBAT Combat Syringe Gel1.05Oz (51963)
- COMBAT Combat Ant Killing System, Child-Resistant, Kills Queen and Colony, PK72 (DIA 45901)
- COMBAT 0.21 oz. Gel Indoor/Outdoor Ant Killer, PK72 (55901)
- COMBAT Source Kill Max Roach Killing Gel, 2.1 Oz Syringe, PK12 (05455)
- COMBAT 0.28 oz. Powder Quick Kill Roach Killer, PK96 (51913)
- COMBAT Max 0.95 Oz. Tube Ant Bait Gel (DIA 05457)
- WILLERT HOME PRODUCTS MOSQUITO TRAP AGO, 2PK (ET5220.6)
- Combat Insect Killers