Shop All Insect Killers
Combat
Ant Killer Gel, 1 oz, PK 12
Mfr # 05457
Zoro # G011058325
product price: $77.85
/pk 12, $6.49/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Gel
- Targeted Insects Ants
- Container Size 1 oz
- Active Ingredients Fipronil
- DEET Concentration DEET-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Combat
- MFR # 05457
- Zoro # G011058325
- UPC # 023400054572
- Country of Origin United States
- Category Insect Killers
Dimensions
Container Size | 1 oz |
Details
Item | Ant Killer |
Form | Gel |
Targeted Insects | Ants |
Active Ingredients | Fipronil |
DEET Concentration | DEET-Free |
Container Type | Tube |
Indoor/Outdoor Use | Indoor/Outdoor |
Description
Ant Killer, Targeted Insects Ants, Active Ingredients Fipronil, Indoor/Outdoor Use Indoor/Outdoor, DEET Concentration DEET-Free, Container Size 1 oz, Container Type Tube, Form Gel, Insect Group Crawling, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Hedge Trimmer, 22 in L 20 Lithium-Ion (Battery Not Included) 20V Electric (DCHT820B)
- RAINDRIP DRIPPR 1/2GPH 10PK (R108CT)
- L.H. DOTTIE #2 12 ga Square Point Shovel, AISI 1055 Carbon Steel Blade, 48" L Yellow Fiberglass Handle (SHS)
- OREGON Belt, Aramid Cord, 1/2in. x 59in. (75-459)
- COMBAT 0.21 oz. Powder Indoor/Outdoor Ant Killer (45901)
- COMBAT Roach Bait Station , 12PK (41910)
- COMBAT 0.28 oz. Powder Quick Kill Roach Killer, PK96 (51913)
- COMBAT Small Roach Bait, PK12 (DIA 41910)
- COMBAT ROACH KILL STATION 18PK (97218)
- COMBAT Ant Kill Syringe 0.95Oz (97306)
- PIC Portable Lantern & Zapper (355775)
- Combat Insect Killers