Shop All Insect Killers
Combat
30g Gel Syringe Indoor Only Roach Killer, PK12
Mfr # 5452
Zoro # G6591720
product price: $83.15
/pk 12, $6.93/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor Only
- Form Gel
- Size 30g
- Targeted Insects Roaches
- Insect Control Type Kills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Combat
- MFR # 5452
- Zoro # G6591720
- UPC # 023400519637
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 30g |
Details
Item | Roach Killer |
Indoor/Outdoor Usage | Indoor Only |
Form | Gel |
Targeted Insects | Roaches |
Insect Control Type | Kills |
Type | Roach Killer |
Description
Roach Killing Gel,1.6 oz.,Syringe,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket Oil Pan (24 041 66-S)
- OREGON Starter Solenoid (33-430)
- D-FENSE Deltamethrin Dust (82002479)
- TRUE TEMPER 46 in L Replacement Handle for Shovel, Ash Wood (2037400)
- COMBAT ROACH KILL STATION 18PK (97218)
- COMBAT 0.21 oz. Powder Indoor/Outdoor Ant Killer (45901)
- COMBAT Small Roach Bait, PK144, 144PK (DIA 51910)
- COMBAT Roach Bait Station , 12PK (41910)
- COMBAT Source Kill Max Roach Killing Gel, 2.1 Oz Syringe, PK12 (05455)
- COMBAT Source Kill MAX Ant Killing Bait, 0.21 oz each, PK72 (DIA 55901)
- RAID Max Ant Bait 025 oz (2434)
- Combat Insect Killers