Shop All Insect Killers
This Product is Discontinued
Combat
27g Gel Tube Ant Killer, PK12 (Discontinued)
Mfr # 05457
Zoro # G6591739
This Product is Discontinued
Key Features
- Form Gel
- Size 27g
- Targeted Insects Ants
- Insect Group Crawling
- Insect Control Type Kills
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Combat
- MFR # 05457
- Zoro # G6591739
- UPC # 023400973064
- Country of Origin United States
- Category Insect Killers
Dimensions
Size | 27g |
Details
Item | Ant Killer |
Form | Gel |
Targeted Insects | Ants |
Insect Group | Crawling |
Insect Control Type | Kills |
Type | Ant Killer |
Description
Ant Killing Gel,27g Tube,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.