Shop All Insect Killers
Combat
0.21 oz. Gel Indoor/Outdoor Ant Killer, PK72
Mfr # 55901
Zoro # G3232056
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Form Powder
- Size 0.21 oz
- Targeted Insects Ants
- Insect Group Crawling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Combat
- MFR # 55901
- Zoro # G3232056
- UPC # 023400559015
- Country of Origin Korea, Republic of
- Category Insect Killers
Dimensions
Size | 0.21 oz |
Details
Item | Ant Killer Trap |
Indoor/Outdoor Usage | Indoor/Outdoor |
Form | Powder |
Targeted Insects | Ants |
Insect Group | Crawling |
Insect Control Type | Kills |
Dilution Ratio | Ready to Use |
Type | Ant Killer |
Active Ingredients | Fipronil |
DEET Concentration | DEET-Free |
Product Type | Insect Trap |
Net Weight | .21 oz. |
Indoor/Outdoor Use | Indoor/Outdoor |
Description
Ant Killer Trap, Insect Group Crawling, Trap Style Bait Box, Targeted Insects Ants, Indoor/Outdoor Use Indoor/Outdoor, Insect Control Type Kills, Product Type Insect Trap, Package Quantity 72
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE 3-Pack High Lift Lawn Mower Blades for a 54 Inch Mower Deck, 3PK (41-AYP-18-0002-QTY3)
- STENS New 616-544 Carburetor For Stihl Fr85, Fr85T, Fs75 (616-544)
- WORKING PRODUCTS Gutter Getter (00-150)
- PALRAM Palram - Canopia HG9571 Neo 2700 Awning - 3 x 9 ft. (HG9571)
- COMBAT Combat Ant Killing System, Child-Resistant, Kills Queen and Colony, PK72 (DIA 45901)
- COMBAT SMALL ROACH BAIT, 144/CASE (DIA 41910)
- COMBAT Source Kill MAX Ant Killing Bait, 0.21 oz each, PK72 (DIA 55901)
- COMBAT Combat Syringe Gel 2.1Oz (51960)
- COMBAT Small Roach Bait, PK12 (DIA 41910)
- COMBAT Small Roach Bait, PK144, 144PK (DIA 51910)
- MONTEREY BAY Monterey 046117 8 oz Monterey Bug Buster II Concentrate (46117)
- Combat Insect Killers