Comark

Thermometer, Test (0/220F)


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Test Thermometer 0° To 220°F;Length: 5" Probe;Material(S): Plastic Case, Stainless Steel W/ Case;Outside Diameter: 1" Dial;Temp Range: 0 To 220 F;Type: Dial Test;Field Calibratable;Weight: 0.07 Lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.