Shop All Food Thermometers
Comark
Infrared Food Thermometer
Mfr # RAYMTFSU
Zoro # G9266549
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Laser Sighting Thermometer
- Temp. Range (F) 32 Degrees to 150 Degrees F
- Temp. Range (C) 0 Degrees to 65.5 Degrees C
- Accuracy +/-2 Degrees F
- Application Temperature Test
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Comark
- MFR # RAYMTFSU
- Zoro # G9266549
- UPC # 095969292078
- Country of Origin China
- Category Food Thermometers
Dimensions
Overall Length | 101 mm |
Details
Food Service Thermometer Sub Category | Laser Sighting Thermometer |
Item | Infrared Food Thermometer |
Temp. Range (F) | 32 Degrees to 150 Degrees F |
Temp. Range (C) | 0 Degrees to 65.5 Degrees C |
Accuracy | +/-2 Degrees F |
Application | Temperature Test |
Display Type | LCD |
Metal Detectable | No |
For Food Contact | No |
Maximum Temperature | 150 Degrees F |
Product Type | Infrared Food Thermometer |
Minimum Temperature | 32 Degrees F |
NSF Certified | No |
Description
Infrared Food Thermometer, Metal Detectable No, Features Pocket-Sized Infrared Thermometer for Fast and Safe Measurements, Manufacturers Warranty Length 1 yr, Maximum Temperature 150 Degrees F, Minimum Temperature 32 Degrees F, For Food Contact No, Product Type Infrared Food Thermometer, Accuracy +/-2 Degrees F, Application Temperature Test, Overall Length 101 mm, Display Type LCD, NSF Certified No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Thermopile For - Part# Fm81006171 (FM81006171)
- VULCAN HART Kit, Lid Springs, Ve & Vg (00-913102-00285)
- BLACK GOLD Organic All Purpose Potting Mix 16 qt (1402040 16QT U)
- BUNN Bunn Platsic Funnel (20583.0003)
- COMARK 100 - 200 F Beverage Thermometer (T200L)
- COMARK 100 - 175 F Hot Holding Dial Thermometer (DHH)
- COMARK Thermometer - Digital* Duplicate (PDT300NSF)
- COMARK Thermometer, Test (0/220F) For - Part# Cmrkt220Ak (CMRKT220AK)
- COMARK Test Thermometer 1" Face, 50-550F (T-550K)
- COMARK Thermometer, Test (0/220F) (T220AK)
- ESCALI Thermometer, Instant Read Dial, PK2 (THDLF2)
- Comark Food Thermometers