Shop All Lever Chain Hoists
Columbus Mckinnon.
Coffing LSB Ratchet Lever Hoist, 1-1/2 Ton, 20 Ft. Lift
Mfr # 09433W
Zoro # G808445086
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbus Mckinnon.
- MFR # 09433W
- Zoro # G808445086
- UPC # 698303321337
- Country of Origin Japan
- Category Lever Chain Hoists
Description
additional features and benefits include: rated loads of 3/4, 1-1/2, 3 and 6 tons, with 5, 10, 15 and 20 foot standard lifts. Other lifts available. optional load limiter alerts operator of a possible overload by allowing the handle to rotate without lifting the higher-than capacity load. The load limiter can be field-installed. impact resistant, stamped steel housing withstands rigorous use. Compact design is portable and easy to rig. double reduction gearing and short, cushioned-grip handle provide easy operation with minimal handle effort. 360 rotating handle provides versatile rigging options when used in confined spaces. state-of-the-art free wheeling mechanism allows quick and easy one-handed take-up and positioning of slack chain. enclosed screw-and-disc type load brake stays clean and dry for positive load positioning. Latches on hooks provide positive load engagement. options - shipyard hook available for 1-1/2 ton & 3 ton models lifetime warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY ® Anchor Shackle - Bolt Type - 7/8" - G-2140 - 9.5 Ton (1021056)
- PEERLESS Chain, 10 ft., 4300 lb., For Lifting (5510210)
- CAMPBELL CHAIN & FITTINGS 1/2" Grade 30 Proof Coil Chain, Zinc Plated, 40' per Round Pail (T0140823)
- ZORO SELECT Swivel Plate Caster, Nylon, 8 in. (P25S-N080K-14-H10-001)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Lever , 10Ft Lift, 3/4 Ton Cap. (5311A)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Lever , 10Ft Lift, 1-1/2 Ton Cap. (5316A)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Chain Lever Hoist, 1-1/2T Capacity, 15' Lift (5317A)
- COLUMBUS MCKINNON. Coffing LSB Ratchet Lever Hoist, 1-1/2 Ton, 10 Ft. Lift (09431W)
- MAGNA LIFTING PRODUCTS 2 ton Capacity, Lever Hoist, MAGNA, 5' Lift (LH20005)
- JET Lever Chain Hoist, 12000 lb. Load Capacity, 10 ft Hoist Lift (JLP-600A-10)
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 20 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-SC-20)
- Columbus Mckinnon. Hoists