Shop All Electric Hoists
Columbus Mckinnon.
CM Valustar Electric Chain Hoist, 1/2 Ton, 20' Lift, 16 FPM, 115-1-60, with CC
Mfr # 2403C/92
Zoro # G108445267
Free Shipping & Returns
$5,539.99
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
- Brand Columbus Mckinnon.
- MFR # 2403C/92
- Zoro # G108445267
- UPC # 43927616862
- Country of Origin United States
- Category Electric Hoists
Description
Cm valustar electric chain hoist, 1/2 ton, 20' lift, 16 fpm, 115-1-60, with chain container dependable, fast and efficient chain hoists. Compact with a fully enclosed motor and lightweight aluminum housing. Precision machined heat-treated, lifetime lubricated gear train and hardened chain guides. Friction clutch overload protection stops hoist when overload occurs. Meets osha and ansi b30.16 safety standards. 115v single-phase operation. Control cord is 4' shorter than lift. Economical hoist has regenerative braking system and a caliper disc brake to help prevent heat generation in power train. Latch-type safety hook. Weather-proof, shock resistant control station. Other hoists are available; call for information. Includes chain container. 1 year limited warranty.
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
- TIVOLI 3 ft Aluminum Platform Stepladder (PROP6/3)
- WERNER 11 ft Fiberglass Podium Stepladder, 375 lb Capacity (PD7308)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x12ft (EE2-9802X12-KIN)
- INDUSCO Rapid Link, 3/8", Zinc Plated P (54400416)
- HARRINGTON Electric Chain Hoist, 1,050 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED1050DS-10)
- SHOP TUFF Electric Cable Hoist, 440lb-880lb, 440/880 lb., 18ft (STF-4488EH)
- STARKE Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted, Grey (STK1026-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ010SD-20)
- BAC INDUSTRIES Heavy-Duty Electric Hoist (STF-2244EH)
- JET 2Ss-1C-20, 2 Ton, 1Ph, 20In. Lift, 115/2, 2 ton, 20 ft, 115/230V (212000)
- WILTON Hoist, 20FT Electric Hoist, 115V, 20 ft, 115V (JSH-550-20)
- Columbus Mckinnon. Hoists