Shop All Trolleys
Columbus Mckinnon.
CM Universal Plain Trolley - 4000 Lbs. Capacity, Plain
Mfr # UT2
Zoro # G508588090
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbus Mckinnon.
- MFR # UT2
- Zoro # G508588090
- UPC # 43927600335
- Country of Origin China
- Category Trolleys
Description
the cm universal trolley ut is designed to fit virtually all columbus mckinnon brand electric and air chain hoists up to 3 ton capacities. The ut is a low-cost rugged trolley designed and built for maximum versatility, a long service life, and is ce compliant for global appeal. key features and benefits: plain & geared trolley - plain trolley allows for manual positioning of hoist and load. Geared trolley is ideal for applications where precise positioning is required. Standard hand chain drop in proportion to a 20 foot lift hoist. convertible - plain trolleys equipped standard with geared trackwheels and side plate. Simply add a hand geared kit to convert unit to a geared trolley in the field. long life & low maintenance - dual tread wheels fits tapered or flat beams, wheels include permanently lubricated shielded ball bearings for long life and low maintenance easily adjustable to fit a wide range of beams - the ut can be quickly and easily adjusted to fit the most popular beam flange widths. operator safety - the ut features wrap-around side plates. Lugs provide additional security to improve operator safety and protect the wheels. pinned suspension bolts - castle nuts are pinned to ensure the bolts stay tightened increasing operator safety. corrosion resistant - zinc plated bolts, nuts and washers along with painted frames protects against corrosion and wear. economical - an excellent low cost choice for cmco electric and air lug mounted chain hoists. The ut is a rugged designed trolley with superior performance and long efficient service inventory versatile - designed to fit most cmco brand air and electric chain hoists up to 3 ton. Reduces inventory and provides flexibility. lifetime warranty - best in the industry.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAMER Office Step Stool, 14-1/2" H, 350lb Red (1001-43)
- LOUISVILLE 9 ft 6 in Aluminum Platform Stepladder, 300 lb Capacity (AP5008)
- CROSBY G-341 Pear Shaped Weldless Sling Link, 5/8 in Trade, 4200 lb Load, Forged Carbon Steel, Hot Dipped G (1013931)
- PEERLESS CHAIN 10MM (3/8") LL G30 ZN 63'/PL, H0110-0611 (H0110-0611)
- COLUMBUS MCKINNON. CM HTP Trolley, 1/2 Ton, Plain/Push (HTP0050A)
- DEMAG Trolley, 7500 lb. (U34-310)
- BISON LIFTING EQUIPMENT 3 Ton Geared Trolley, 10 Ft, 3.47" - 6.6" (GT030-10)
- DAVID ROUND Trolley, 2000 lb. (SSPT-1)
- STARKE Motorized Trolley, 4,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT20VS-C-230V-1PH)
- STARKE Motorized Trolley for Starke Hoists, 4,000 lb, 2-Speed (27-82 FPM), 230V 3-Phase (SMT20VS-L-230V-3PH)
- FALLTECH Beam Trolley Anchor, 25" L, 7 1/2" D (7712)
- Columbus Mckinnon. Trolleys