Shop All Air Chain Hoists
Columbus Mckinnon.
CM ShopAir Chain Hoist, 500 Lbs Cap., 10 Ft. Lift, 21 FPM Lift, 55 FPM Lower
Mfr # 2182
Zoro # G908661416
Free Shipping & Returns
$4,932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
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
- Brand Columbus Mckinnon.
- MFR # 2182
- Zoro # G908661416
- UPC # 43927621828
- Country of Origin United States
- Category Air Chain Hoists
Details
Item | Chain Hoist |
Color | Orange |
Description
The CM ShopAir combines superior lifting speeds, rugged design, and precise load spotting in a portable air chain hoist. As a workstation hoist or a production line hoist, the ShopAir is the ideal choice. Threaded external exhaust for piping away exhaust in clean room or painting applications. Small, compact design for commercial & industrial applications. Industrial duty air motor for tough applications. Gear train is lifetime lubricated with non-oxidizing grease. Hardened forged steel, latch - type lower hook rotates 360 degree. Hardened forged steel, rigid latch - type upper hook. Rugged cast aluminum alloy hoist frame. Alloy load chain.
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
- ZORO SELECT Rigid Pneumatic Caster, 8 in, 220 lb., Gray (32J674)
- ZIPWALL Zipwall Standard SelfAdhesive Zipper, PK2 (AZ2)
- ZORO SELECT Caster, Heavy Duty, 6 x 2 (MH21VK3701G)
- VESTIL Turret Bearing, 24" (PTB-24)
- COLUMBUS MCKINNON. CM ShopAir Chain Hoist, 1,000 Lbs Cap., 10 Ft. Lift, 11 FPM Lift, 29 FPM Lower (2183)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (CL500K-2C10-C6U)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 20 ft. Lift (AH500C-20)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift (AH250P-10)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCR1000P-20)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCS1000P2-20)
- INGERSOLL-RAND Air Chain Hoist, 550 lb. Cap., 10 ft. Lift (ML250K-2C10-C6)
- Columbus Mckinnon. Air Chain Hoists