Shop All Lever Chain Hoists
Columbus Mckinnon.
CM Series 653 Ratchet Lever Hoist, 3/4T Capacity, 5' Lift
Mfr # 5310A
Zoro # G808445185
Free Shipping & Returns
$462.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Columbus Mckinnon.
- MFR # 5310A
- Zoro # G808445185
- UPC # 43927653102
- Country of Origin China
- Category Lever Chain Hoists
Description
Cm series 653 lever hoist, 3/4 ton cap., 5 ft. Lift the cm series 653 lever operated hoist features a short handle and minimal lever pull effort combined with high quality, rugged steel for close quarter pulling, stretching, and hoisting applications. This lever hoist is ideal for a wide array of applications in construction, industrial and plant operations. features: impact resistant, stamped steel frame, gear case and cover for durability and light weight. powder coated finish for added corrosion protection. hardened steel load sharing gears. double pawl arrangement for assured load control. two chain guide rollers for positive chain engagement. weston-type braking system for positive load control and positioning. simple one-handed, free chaining for fast load attachment. hardened steel chain for strength and long wear life. forged upper and lower hooks with heavy cast steel latches. 5-year warranty against defects in materials and workmanship. metric rated. meets asme b30.21 and european ce standard.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain, Trade Size 3/16 in., Straight (38094/100)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R2632A6E20B4AC1P6)
- PARTNERS BRAND Double Braided Nylon Rope, 14,500 lb, 3/4", White, 600'/Case (TWR128)
- ZORO SELECT V-Groove Swivl Cstr, Cast Irn, 4 in, 800 lb (1NWC2)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Chain Lever Hoist, 1-1/2T Capacity, 15' Lift (5317A)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Lever , 10Ft Lift, 3/4 Ton Cap. (5311A)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Lever , 10Ft Lift, 1-1/2 Ton Cap. (5316A)
- COLUMBUS MCKINNON. Coffing LSB Ratchet Lever Hoist, 1-1/2 Ton, 10 Ft. Lift (09431W)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-SC-15)
- WILTON Compact Lever Hoist 10FT Chain 0.25 Ton, 500 lb. Load Capacity, 10 ft Hoist Lift (JLH-25-10)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (3TP94)
- Columbus Mckinnon. Hoists